Shop All Collets
Holex
ER-32 Collet with Seal, 19 mm
Mfr # 309001 19
Zoro # G209573388
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 19 mm
- Overall Length 40 mm
- Type 469 E
- Adapter ER 32
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 19 mm |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Adapter | ER 32 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Apron, Tool Belt, Black, Canvas, 6 Pockets (42200)
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-088)
- HOLEX ER-25 Collet, 1/2 inch (308960 1/2)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HHIP 1/2" 5C Round Collet (3900-1129)
- Holex Collets