Shop All Collets
Holex
ER-32 Collet with Seal, 17 mm
Mfr # 309001 17
Zoro # G709573437
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 469 E
- Overall Length 40 mm
- Body Dia. 17 mm
- Adapter ER 32
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 17 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Adapter | ER 32 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1" DR 2-5/8 6PT IMP (SU584)
- PALADIN TOOLS Slitter Am25 Cuts/Slits 0.18 To 1.00 (PA1820)
- BON TOOL Bon 14-840 Rocker Bar, 48" (14-840)
- PROTO SAE L Key, 7/32" Tip Size, 3 in Long, 1 in Short (J46114)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HHIP 20mm R8 Round Collet (3903-0138)
- Holex Collets, Chucks & Accessories