Shop All Collets
Holex
ER-32 Collet with Seal, 15 mm
Mfr # 309001 15
Zoro # G409573430
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Type 469 E
- Body Dia. 15 mm
- External Diameter 33 mm
- Adapter ER 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 15 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Adapter | ER 32 |
Standards | ISO 15488-A |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT IMPACT 1/2" NITRO CAT 7000RPM (ACA1150)
- GARDNER BENDER Voltage Sensing Pliers, 9 In. (GPT-90)
- PROSKIT Heavy Duty Waterproof Case, 20 kg Cpty (TC-285)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- LYNDEX-NIKKEN Tapping Collet, #1, M12 Tap Sz (SE1-9.0X7.0)
- Holex Collets