Shop All Collets
Holex
ER-32 Collet with Seal, 13/16 inch
Mfr # 309001 13/16
Zoro # G409573423
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Type 469 E
- Body Dia. 13/16 inch
- External Diameter 33 mm
- Standards ISO 15488-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 13/16 inch |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Standards | ISO 15488-A |
Adapter | ER 32 |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Point Knob Thread 1/4-20, PK 5 (19716B-5PK)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only) (2855P-20)
- CLEVELAND 2-Flute HSS Single End 90° Point Drill Mill Cleveland HPDM-2-TC TiCN 9/16"x1/2"x1-1/8"x3-1/8" (C40524)
- KO-KEN Universal Joint 1/4 Square 31mm 1/4 Sq. Drive (2771)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-32 Collet with Seal, 11/16 inch (309001 11/16)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- Holex Collets, Chucks & Accessories