Shop All Collets
Holex
ER-32 Collet with Seal, 11 mm
Mfr # 309001 11
Zoro # G709573420
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 11 mm
- Type 469 E
- Overall Length 40 mm
- Concentricity ≤ 10 µm
- Standards ISO 15488-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 11 mm |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 5PC (49-22-8200)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532388)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- WEATHERHEAD Collet, 56858 (T-400-106C)
- Holex Collets, Chucks & Accessories