Shop All Collets
Holex
ER-32 Collet with Seal, 10 mm
Mfr # 309001 10
Zoro # G109573433
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 10 mm
- Overall Length 40 mm
- Type 469 E
- Adapter ER 32
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 10 mm |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Adapter | ER 32 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 3m (462014 3)
- BIG HORN Professional Heavy Duty Diamond Tip Glass Cutter (19262)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-11277)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HHIP 37/64" 5C Round Collet (3900-1134)
- Holex Collets, Chucks & Accessories