Shop All Collets
Holex
ER-32 Collet, 9/16 inch
Mfr # 309000 9/16
Zoro # G209573425
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 9/16 inch
- Type 470 E
- Overall Length 40 mm
- External Diameter 33 mm
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 9/16 inch |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-B |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 3/4" dia. Saw (1772426)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-750C)
- NOVA Live Center System (5015)
- LENOX Band Saw Blade, 8 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (1838584)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- Holex Collets