Shop All Collets
Holex
ER-32 Collet, 7 mm
Mfr # 309000 7
Zoro # G809573399
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 470 E
- Body Dia. 7 mm
- Overall Length 40 mm
- Concentricity ≤ 10 µm
- External Diameter 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 7 mm |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Concentricity | ≤ 10 µm |
Adapter | ER 32 |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 5-Piece (1/4-13/16 in.) (WBE23505)
- CENTRAL TOOLS To 1 In. Dial Indicator Set W/ Magnetic Base, 0 (CEN3D101)
- HHIP 1/2 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0501)
- LISLE Socket Holder, Magnetic, 3/8" D, F/28 Red (40200)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-25 Collet, 1/2 inch (308960 1/2)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- WEATHERHEAD Collet, 16924 (ET401DC-M195S)
- Holex Collets