Shop All Collets
Holex
ER-32 Collet, 6 mm
Mfr # 309000 6
Zoro # G309573400
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 470 E
- Body Dia. 6 mm
- Overall Length 40 mm
- External Diameter 33 mm
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 6 mm |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Concentricity | ≤ 10 µm |
Adapter | ER 32 |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2485-22, 48-11-2450, 49-94-2000)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EHS25054)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 FUEL Grease Gun (2554-22, 2446-20)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 3" (3506SD)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- GS TOOLING 1/8" ER32 Collets (337703)
- Holex Collets