Shop All Collets
Holex
ER-32 Collet, 5/8 inch
Mfr # 309000 5/8
Zoro # G709573413
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 470 E
- Overall Length 40 mm
- Body Dia. 5/8 inch
- Standards ISO 15488-B
- Adapter ER 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 5/8 inch |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Standards | ISO 15488-B |
Adapter | ER 32 |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in 12-Point Combination Wrench (1-1405)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 11 Pieces, 6 Pts (371)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- TECHNIKS Tapping Collet, 0.141 in. Shank, ER20 (05920-141)
- Holex Collets