Shop All Collets
Holex
ER-32 Collet, 5/16 inch
Mfr # 309000 5/16
Zoro # G809573443
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/16 inch
- Overall Length 40 mm
- Type 470 E
- Adapter ER 32
- External Diameter 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 5/16 inch |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Adapter | ER 32 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Plain Torx(R) Key, T30 Tip Size, 1 19/64 in Long, 1 in Short (37130)
- HHIP HAAS CAT40 Coolant Thru Pull Stud 5/8-11 PS-31514 45 Degree (3900-5529)
- GEARWRENCH 27-Piece 1/4" Drive GearRatchet Pass-Thru Flex Head Ratchet Set (EHT891427)
- CRESCENT 10" Z2 K9™ V-Jaw Dual Material Tongue and Groove Pliers (RTZ210CGV)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- TECHNIKS Perske Style Collet, SYOZ25, 3/4 in. (83868-3/4)
- Holex Collets