Shop All Collets
Holex
ER-32 Collet, 5 mm
Mfr # 309000 5
Zoro # G709573406
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Type 470 E
- Body Dia. 5 mm
- Standards ISO 15488-B
- External Diameter 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 5 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Standards | ISO 15488-B |
Adapter | ER 32 |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Inspection Mirror, 30-1/4" L, Replacement (J2370XLR)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4711MN)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- GS TOOLING 06 ER11 Tap Collet (337966)
- Holex Collets, Chucks & Accessories