Shop All Collets
Holex
ER-32 Collet, 4 mm
Mfr # 309000 4
Zoro # G609573414
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 470 E
- Body Dia. 4 mm
- Overall Length 40 mm
- Standards ISO 15488-B
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 4 mm |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Standards | ISO 15488-B |
Concentricity | ≤ 10 µm |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4919MCF)
- MAYHEW Pinch Bars, Pinch Point Bar, 16 In. L (75126)
- KIPP Cam Lever Adjustable S9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX15)
- HHIP HHIP 4.5 X 3.5 X 3" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0006)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-25 Collet, 1/2 inch (308960 1/2)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- GS TOOLING ER40 M5M55 Tap Collet (338397)
- Holex Collets