Shop All Collets
Holex
ER-32 Collet, 3 mm
Mfr # 309000 3
Zoro # G509573446
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3 mm
- Overall Length 40 mm
- Type 470 E
- External Diameter 33 mm
- Standards ISO 15488-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 3 mm |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Standards | ISO 15488-B |
Concentricity | ≤ 10 µm |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2042XD)
- KO-KEN Bit Socket 5/32 Hex 60mm 1/2 Sq. Drive (4010A.60-5/32)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- TECHNIKS Tapping Collet, 16mm Shank, ER32 (05624-DIN)
- Holex Collets, Chucks & Accessories