Shop All Collets
Holex
ER-32 Collet, 20 mm
Mfr # 309000 20
Zoro # G709573390
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 20 mm
- Type 470 E
- Overall Length 40 mm
- Concentricity ≤ 10 µm
- Adapter ER 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 20 mm |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Concentricity | ≤ 10 µm |
Adapter | ER 32 |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 10 lb Double Face Sledge, 36 Hickory Handle (13471)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910US)
- H & H INDUSTRIAL PRODUCTS Dividing Plates For 4- 6" Rotary Tables (3906-2390)
- BETA Half-Moon Ring Wrench, 10x12mm (000830010)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HHIP 1/16 To 1-1/16" By16ths 17 Piece 5C Collet Set (3900-0013)
- Holex Collets