Shop All Collets
Holex
ER-32 Collet, 17 mm
Mfr # 309000 17
Zoro # G309573417
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 470 E
- Overall Length 40 mm
- Body Dia. 17 mm
- External Diameter 33 mm
- Standards ISO 15488-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 17 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Standards | ISO 15488-B |
Concentricity | ≤ 10 µm |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 17/32 BLACK & GOLD S&D DRILL 1/2 SHANK USA (1080D-034-D)
- CENTURY DRILL & TOOL Coping Saw Blade Set 6Pc Set Includes 10T 15T And 18Ts (4603)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 2-1/4" SERVICE STRAIGHT CH (MT1972)
- SCHUNK Reversable Grip Jaws, for KSC 125-300 (432474)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- Holex Collets, Chucks & Accessories