Shop All Collets
Holex
ER-32 Collet, 15 mm
Mfr # 309000 15
Zoro # G109573426
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 15 mm
- Overall Length 40 mm
- Type 470 E
- Adapter ER 32
- Standards ISO 15488-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 15 mm |
Overall Length | 40 mm |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Adapter | ER 32 |
Standards | ISO 15488-B |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-7/8 Inch Deep 6-Point Socket (SHD33048)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 1/2"D (CF1705)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- YG-1 TOOL CO Er20 Collet (200104)
- Holex Collets