Shop All Collets
Holex
ER-32 Collet, 1/2 inch
Mfr # 309000 1/2
Zoro # G609573438
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Type 470 E
- Body Dia. 1/2 inch
- Standards ISO 15488-B
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 1/2 inch |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 470 E |
Standards | ISO 15488-B |
Concentricity | ≤ 10 µm |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=8-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0AEX20)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- KNIPEX Jaw Protectors for 7 1/4 in Pliers Wr, PK3 (86 09 180 V01)
- KESON Marking Chalk Refill, Yellow, 8 Oz (8Y)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- TECHNIKS ER Collet, TG75, 7/16 in. (04008-7/16)
- Holex Collets, Chucks & Accessories