Shop All Collets
Holex
ER-25 Collet with Seal, 6 mm
Mfr # 308959 6
Zoro # G109573495
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 429 E
- Body Dia. 6 mm
- Overall Length 34 mm
- Adapter ER 25
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 6 mm |
Overall Length | 34 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 429 E |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- UNIBOR 3in ARBOR EXTENSION. 0.75 WELDON SHANK (EX03)
- MASTER APPLIANCE Proheat PH-1100A Quick-Touch Heat Gun (PH-1100A)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- BOSCH 1 Collet Assy For 4581 (4581-3)
- Holex Collets