Shop All Collets
Holex
ER-25 Collet with Seal, 5/32 inch
Mfr # 308959 5/32
Zoro # G809573498
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34 mm
- Type 429 E
- Body Dia. 5/32 inch
- Adapter ER 25
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 5/32 inch |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 429 E |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 8in L, 3/8in Tip, Steel, BO (21504)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws 35A/20A -120V/230V (SW56)
- CHANNELLOCK Retaining Ring Plier, Convertible, 6 pcs. (926)
- COILHOSE PNEUMATICS Tip (Male) For Typhon 680 (HFN-00M-DL)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- WEATHERHEAD Braided Collet, 1555755 (ET425DC-12Z)
- Holex Collets, Chucks & Accessories