Shop All Collets
Holex
ER-25 Collet with Seal, 5/16 inch
Mfr # 308959 5/16
Zoro # G809573528
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/16 inch
- Overall Length 34 mm
- Type 429 E
- Adapter ER 25
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 5/16 inch |
Overall Length | 34 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 429 E |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1510AH)
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (2077703)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- TECHNIKS Spring Collet, ER25, 03.5mm (04225-03.5)
- Holex Collets, Chucks & Accessories