Shop All Collets
Holex
ER-25 Collet with Seal, 3/8 inch
Mfr # 308959 3/8
Zoro # G009573519
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 inch
- Overall Length 34 mm
- Type 429 E
- Standards ISO 15488-A
- External Diameter 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 3/8 inch |
Overall Length | 34 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 429 E |
Standards | ISO 15488-A |
Concentricity | ≤ 10 µm |
Adapter | ER 25 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Drive Spark Plug Socket 13/16 In, W1126C (W1126C)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- STABILA DE-TECH Receiver with Bracket (07430)
- GEARWRENCH 1/2" Drive Tire Shop Micrometer Torque Wrench 30-250 ft/lbs. (85088M)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HHIP ER-32 1/4" Spring Collet (3900-5244)
- Holex Collets, Chucks & Accessories