Shop All Collets
Holex
ER-25 Collet with Seal, 15 mm
Mfr # 308959 15
Zoro # G309573448
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34 mm
- Body Dia. 15 mm
- Type 429 E
- Concentricity ≤ 10 µm
- External Diameter 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 15 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 429 E |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Adapter | ER 25 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2 (AMG-808-E-ALTIN)
- X1 TOOLS 3/8 x 8.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2100x1)
- BOSCH 1 1/2In x4In Daredevil Spade Bit (DSBS1021B)
- WESTWARD Magnetic V-Base, 85 Lb, Fine Adjustment (4KU72)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-32 Collet with Seal, 11/16 inch (309001 11/16)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- TECHNIKS ER Collet, ER40, 1/8 in. (04240-1/8)
- Holex Collets, Chucks & Accessories