Shop All Collets
Holex
ER-25 Collet with Seal, 14 mm
Mfr # 308959 14
Zoro # G409573447
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 429 E
- Overall Length 34 mm
- Body Dia. 14 mm
- Adapter ER 25
- Standards ISO 15488-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 14 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 429 E |
Adapter | ER 25 |
Standards | ISO 15488-A |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Carbide Scraper Ergo 1in. (625)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- STARRETT Pin Gage Set, Plus, 0.061-0.250 In (S4002-250)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 1" (HMS.15/16)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- LYNDEX-NIKKEN Collet, 100TG, 1/2in (100-032)
- Holex Collets