Shop All Collets
Holex
ER-25 Collet with Seal, 13 mm
Mfr # 308959 13
Zoro # G809573481
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34 mm
- Type 429 E
- Body Dia. 13 mm
- External Diameter 26 mm
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 13 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 429 E |
Concentricity | ≤ 10 µm |
Adapter | ER 25 |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-09-1/2)
- STABILA Level 24" (22924)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- SUNEX Pliers, X-Long, Needle Nose Set, 16", 4 pcs. (3706V)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- PARLEC Collet, ER16, 5/32 (ER16-0156)
- Holex Collets, Chucks & Accessories