Shop All Collets
Holex
ER-25 Collet, 9 mm
Mfr # 308960 9
Zoro # G309573523
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34 mm
- Type 430 E
- Body Dia. 9 mm
- External Diameter 26 mm
- Adapter ER 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 9 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- MAYHEW Chisel, 7/8in. Tip, 7-1/4in. L, Cold (70216)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- YG-1 TOOL CO Er20 Collet (200102)
- Holex Collets, Chucks & Accessories