Shop All Collets
Holex
ER-25 Collet, 7 mm
Mfr # 308960 7
Zoro # G609573506
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 7 mm
- Type 430 E
- Overall Length 34 mm
- Standards ISO 15488-B
- External Diameter 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 7 mm |
Overall Length | 34 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Standards | ISO 15488-B |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -7'9)
- DIAMOND FARRIER Bellota Mini Rasp 13" (3838)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/16)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- GS TOOLING 23/32" TG100 Sealed Collets (334943)
- Holex Collets