Shop All Collets
Holex
ER-25 Collet, 6 mm
Mfr # 308960 6
Zoro # G909573459
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 430 E
- Overall Length 34 mm
- Body Dia. 6 mm
- Standards ISO 15488-B
- Adapter ER 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 6 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Standards | ISO 15488-B |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die, Threat Size: 5/16"-18, NC, 1" W, Round (3827)
- VEGA INDUSTRIES Impactech Mag Bit Holder W/ C-Ring x 3 (P175MH1CD2)
- LINK HANDLES Handle Sledge Hvy Duty 36 Inch (64652)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-32 Collet with Seal, 11/16 inch (309001 11/16)
- LYNDEX-NIKKEN Collet, 5C, 19/32in (500-038)
- Holex Collets, Chucks & Accessories