Shop All Collets
Holex
ER-25 Collet, 5/8 inch
Mfr # 308960 5/8
Zoro # G409573454
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 430 E
- Body Dia. 5/8 inch
- Overall Length 34 mm
- External Diameter 26 mm
- Adapter ER 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 5/8 inch |
Overall Length | 34 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Charge Tti Multitool (832537)
- SUNEX Pry Bar, Professional, 17" (9817)
- RIDGID Drum, Asm W/Pigtail K6200 (95802)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4190)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- Holex Collets