Shop All Collets
Holex
ER-25 Collet, 4 mm
Mfr # 308960 4
Zoro # G509573521
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 430 E
- Overall Length 34 mm
- Body Dia. 4 mm
- Standards ISO 15488-B
- External Diameter 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 4 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Standards | ISO 15488-B |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1231200)
- STANLEY Screwdriver Set, Acetate Handle, 5 pcs (66-150-A)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Insertion/Extraction Tools (DHA-3000)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 18 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91622-07-09)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- LYNDEX-NIKKEN Collet, ER11, 7/64in (E11-007)
- Holex Collets, Chucks & Accessories