Shop All Collets
Holex
ER-25 Collet, 2 mm
Mfr # 308960 2
Zoro # G109573471
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34 mm
- Type 430 E
- Body Dia. 2 mm
- Concentricity ≤ 10 µm
- Adapter ER 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 2 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Concentricity | ≤ 10 µm |
Adapter | ER 25 |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-K (C23109)
- URREA 1/2" Drive 12-Point Socket 17MM (5417M)
- GREENLEE 3 5/8 in Cable Ripper 6 to 14 AWG (0252-11)
- BOSCH Cross Line Laser, Red Beam, 50 ft. Range (GLL 55)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HHIP 3/4" R8 Round Collet (3900-0822)
- Holex Collets, Chucks & Accessories