Shop All Collets
Holex
ER-25 Collet, 16 mm
Mfr # 308960 16
Zoro # G709573482
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 16 mm
- Overall Length 34 mm
- Type 430 E
- Concentricity ≤ 10 µm
- External Diameter 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 16 mm |
Overall Length | 34 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Concentricity | ≤ 10 µm |
Adapter | ER 25 |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- AMPCO SAFETY TOOLS 8 in L 1 15/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-210)
- PROTO Proto J000TL 1/2" x 12" 25 Blade .0015"-.040" Long Feeler Gauge Set (J000TL)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- Holex Collets