Shop All Collets
Holex
ER-25 Collet, 15 mm
Mfr # 308960 15
Zoro # G509573453
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34 mm
- Type 430 E
- Body Dia. 15 mm
- Adapter ER 25
- Standards ISO 15488-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 15 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Adapter | ER 25 |
Standards | ISO 15488-B |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- H & H INDUSTRIAL PRODUCTS 40 Piece 1/4-1" HSS Straight-Shank 3 Flute Counterbore Set (2007-0041)
- PROTO Combination Ratcheting Wrench Set. Alloy Steel, 13 Tools (JSCVMT-13S)
- H & H INDUSTRIAL PRODUCTS 33 Piece & 28 Piece Transfer Punch Sets (8600-0050)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- QIC TOOLS 3/8in ER 40 Collet (PC40.380)
- Holex Collets, Chucks & Accessories