Shop All Collets
Holex
ER-25 Collet, 14 mm
Mfr # 308960 14
Zoro # G609573483
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 14 mm
- Type 430 E
- Overall Length 34 mm
- Standards ISO 15488-B
- Adapter ER 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 14 mm |
Overall Length | 34 mm |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Standards | ISO 15488-B |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNKUT 1764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-17-64)
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (3954681140-WWG)
- LOCOLOC 29" Cable Cutter, Shear Cut (C112)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-25 Collet, 1/2 inch (308960 1/2)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- Holex Collets