Shop All Collets
Holex
ER-25 Collet, 1/4 inch
Mfr # 308960 1/4
Zoro # G209573500
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34 mm
- Body Dia. 1/4 inch
- Type 430 E
- Standards ISO 15488-B
- Adapter ER 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 1/4 inch |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Standards | ISO 15488-B |
Adapter | ER 25 |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- MICRO 100 Grooving Tool (RR-093-12)
- QEP Ceramic Floor Tile Installation Kit, 6 pc (78220Q)
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14649)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- GS TOOLING 10 ER11 Tap Collet (337968)
- Holex Collets