Shop All Collets
Holex
ER-25 Collet, 1/2 inch
Mfr # 308960 1/2
Zoro # G009573526
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34 mm
- Body Dia. 1/2 inch
- Type 430 E
- Standards ISO 15488-B
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 34 mm |
Body Dia. | 1/2 inch |
External Diameter | 26 mm |
Details
Item | Collet |
Type | 430 E |
Standards | ISO 15488-B |
Concentricity | ≤ 10 µm |
Adapter | ER 25 |
Description
Through hardened and ground. Polished. Note: Collets ER16- ER25 and ER32 without a seal also available. The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Concentricity: 10 m Overall length L: 34 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- DRILL AMERICA 9/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/16)
- HYDE Scraper, Flexible, 3" W, Black/Silver, SS (01340)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- Holex Collets