Shop All Collets
Holex
ER-16 Collet with Seal, 9 mm
Mfr # 308921 9
Zoro # G809573450
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 425 E
- Body Dia. 9 mm
- Overall Length 27.5 mm
- Standards ISO 15488-A
- External Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 9 mm |
Overall Length | 27.5 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 425 E |
Standards | ISO 15488-A |
Concentricity | ≤ 10 µm |
Adapter | ER 16 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Oil Test Strip Kit 1010 40 st/btl, PK10 (05510)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357161)
- WESTWARD Combination Wrench, 32mm, Metric, 12 pt. (54RZ21)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/4in (KM1-1/4)
- Holex Collets