Shop All Collets
Holex
ER-16 Collet with Seal, 7 mm
Mfr # 308921 7
Zoro # G009573458
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 27.5 mm
- Body Dia. 7 mm
- Type 425 E
- Concentricity ≤ 10 µm
- Adapter ER 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 27.5 mm |
Body Dia. | 7 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 425 E |
Concentricity | ≤ 10 µm |
Adapter | ER 16 |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 145-inch x 1-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (209587)
- URREA Cushion Grip Screwdriver Ph #2 1/4X12" Phillips (9488)
- EAGLE TAPTEK CUTTING TOOLS 7/8-9 HIGH SPEED STEEL HAND PLUG TAP USA (HT-8750-9-P-D)
- PROTO 16 7/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J265SG)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- 3M Collet 06573, 1/8 in, 1/pk (06573)
- Holex Collets