Shop All Collets
Holex
ER-16 Collet with Seal, 6 mm
Mfr # 308921 6
Zoro # G609573513
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 6 mm
- Overall Length 27.5 mm
- Type 425 E
- Adapter ER 16
- External Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 6 mm |
Overall Length | 27.5 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 425 E |
Adapter | ER 16 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Torque Multiplier, 3200 ft.-lb. (TM-393)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- MAYHEW PUNCH HOLLOW 3/8" (MY50505)
- MILWAUKEE TOOL 50' 1/8" Steel Fish Tape (48-22-4172)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- STM 732 R8 Collet (325180)
- Holex Collets, Chucks & Accessories