Shop All Collets
Holex
ER-16 Collet with Seal, 5 mm
Mfr # 308921 5
Zoro # G909573510
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 425 E
- Body Dia. 5 mm
- Overall Length 27.5 mm
- Concentricity ≤ 10 µm
- External Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 5 mm |
Overall Length | 27.5 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 425 E |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Adapter | ER 16 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Double Strut Dies, 3/4" H, 3 1/4" L (158DSTRT)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #3 Power Bit (48-32-4833)
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 10936 (10936)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- WEATHERHEAD Braided Collet, 1555774 (ET425DC-5Z)
- Holex Collets