Shop All Collets
Holex
ER-16 Collet with Seal, 3/8 inch
Mfr # 308921 3/8
Zoro # G009573472
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 27.5 mm
- Body Dia. 3/8 inch
- Type 425 E
- Concentricity ≤ 10 µm
- Standards ISO 15488-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27.5 mm |
Body Dia. | 3/8 inch |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 425 E |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-A |
Adapter | ER 16 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- DRILL AMERICA HSS Spiral Point Tap, #6-32, 2 Flutes (DWT57072)
- CMT 12" ITK Fine Finish Saw Blade (255.096.12)
- STAR ASIA Micro Bit Driver And Ratchet Combo (11202)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- Holex Collets