Shop All Collets
Holex
ER-16 Collet with Seal, 3 mm
Mfr # 308921 3
Zoro # G609573452
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 27.5 mm
- Body Dia. 3 mm
- Type 425 E
- Adapter ER 16
- External Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27.5 mm |
Body Dia. | 3 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 425 E |
Adapter | ER 16 |
Standards | ISO 15488-A |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-171 Bull Float Bracket, Button Handle (12-171)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination Metric Wrench Set (CX6RWM7)
- MAKITA 18V STRAIGHT FINISH NAILER 16 GAUGE (MPXNB02Z)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In, Wood (33 12)
- HOLEX ER-25 Collet, 1/2 inch (308960 1/2)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HHIP 23/32" 5C Round Collet (3900-1143)
- Holex Collets