Shop All Collets
Holex
ER-16 Collet with Seal, 1/4 inch
Mfr # 308921 1/4
Zoro # G909573503
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 425 E
- Body Dia. 1/4 inch
- Overall Length 27.5 mm
- External Diameter 17 mm
- Standards ISO 15488-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 1/4 inch |
Overall Length | 27.5 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 425 E |
Standards | ISO 15488-A |
Concentricity | ≤ 10 µm |
Adapter | ER 16 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- EQUALIZER INDUSTRIES Windsheild Scraper (LBE1402)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- BIG HORN 1/4 Inch Router Collet Replaces Dewalt 326286-04, Bosch 2610906283 & Hitachi 323-293 (19691)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- ERICKSON Tapping Adapter, #14, 1/4 (KTC025)
- Holex Collets