Shop All Collets
Holex
ER-16 Collet, 7 mm
Mfr # 308920 7
Zoro # G209573494
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 426 E
- Body Dia. 7 mm
- Overall Length 27.5 mm
- Adapter ER 16
- External Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 7 mm |
Overall Length | 27.5 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 426 E |
Adapter | ER 16 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Collets ER16- ER25 and ER32 without a seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round File, American, 6 In. L (78323100)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- UNIVERSAL TOOL Air Rivet Tool - 300 Rpm, UT8941-3/8-16 (UT8941-3/8-16)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X50)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- H & H INDUSTRIAL PRODUCTS Pro-Series 3/8" Sk16 Lyndex Style Collet (3901-5448)
- Holex Collets, Chucks & Accessories