Shop All Collets
Holex
ER-16 Collet, 5/64 inch
Mfr # 308920 5/64
Zoro # G109573488
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 426 E
- Body Dia. 5/64 inch
- Overall Length 27.5 mm
- External Diameter 17 mm
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 5/64 inch |
Overall Length | 27.5 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 426 E |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-B |
Adapter | ER 16 |
Description
Through hardened and ground. Polished. Note: The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Collets ER16- ER25 and ER32 without a seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Puller, Internal (PMI6)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 17/32 (C20734)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- DYNABRADE Trim Router, 0.7 HP (51863)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- TAPMATIC Square Drive Collet, ER-20, 0.255 SQ.191 (21022)
- Holex Collets