Shop All Collets
Holex
ER-16 Collet, 5 mm
Mfr # 308920 5
Zoro # G509573477
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 426 E
- Body Dia. 5 mm
- Overall Length 27.5 mm
- Concentricity ≤ 10 µm
- Adapter ER 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 5 mm |
Overall Length | 27.5 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 426 E |
Concentricity | ≤ 10 µm |
Adapter | ER 16 |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Collets ER16- ER25 and ER32 without a seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 1/2, SS (GL8X2500T----X0)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LWH5)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (79641CLB154570)
- CENTRAL TOOLS 1/2 in. Head Kit For 97354A & 97353A (CEL8504173060-0)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-32 Collet with Seal, 11/16 inch (309001 11/16)
- TECHNIKS Spring Collet, ER32, 7/32 in. (04232-7/32)
- Holex Collets