Shop All Collets
Holex
ER-16 Collet, 4 mm
Mfr # 308920 4
Zoro # G309573486
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 27.5 mm
- Type 426 E
- Body Dia. 4 mm
- Adapter ER 16
- Concentricity ≤ 10 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27.5 mm |
Body Dia. | 4 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 426 E |
Adapter | ER 16 |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Collets ER16- ER25 and ER32 without a seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48213)
- DRILL AMERICA 1.00mm - 13.00mmx.5mm 25Pc. HSS Jobber Length Drill Bit Set (DWD4025-SET)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-125)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- TECHNIKS Tapping Collet, 0.168 in. Shank, #1 (19/11-4041)
- Holex Collets, Chucks & Accessories