Shop All Collets
Holex
ER-16 Collet, 1/8 inch
Mfr # 308920 1/8
Zoro # G709573451
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 426 E
- Overall Length 27.5 mm
- Body Dia. 1/8 inch
- Concentricity ≤ 10 µm
- Adapter ER 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 27.5 mm |
Body Dia. | 1/8 inch |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 426 E |
Concentricity | ≤ 10 µm |
Adapter | ER 16 |
Standards | ISO 15488-B |
Description
Through hardened and ground. Polished. Note: The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Collets ER16- ER25 and ER32 without a seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- K-TOOL INTERNATIONAL Mini Pick Set, Neon Orange, 4 pcs. (KTI-70070)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- RICHELIEU HARDWARE 1 3/8-inch (35 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960671)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-32 Collet with Seal, 11/16 inch (309001 11/16)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- HHIP 1/8-3/4" By 8ths 6 Piece R8 Collet Set (3900-0006)
- Holex Collets