Shop All Collets
Holex
ER-16 Collet, 10 mm
Mfr # 308920 10
Zoro # G309573509
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 426 E
- Overall Length 27.5 mm
- Body Dia. 10 mm
- Concentricity ≤ 10 µm
- External Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27.5 mm |
Body Dia. | 10 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 426 E |
Concentricity | ≤ 10 µm |
Standards | ISO 15488-B |
Adapter | ER 16 |
Description
Through hardened and ground. Polished. Note: The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Collets ER16- ER25 and ER32 without a seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- DAYTON Hose Extension Kit (3AA36)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- CRAFTSMAN Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive (CMMT34447)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- HOLEX ER-25 Collet, 6 mm (308960 6)
- YG-1 TOOL CO Er16 Collet (160932)
- Holex Collets