Shop All Collets
Holex
ER-16 Collet, 1 mm
Mfr # 308920 1
Zoro # G609573469
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 mm
- Overall Length 27.5 mm
- Type 426 E
- Standards ISO 15488-B
- External Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 1 mm |
Overall Length | 27.5 mm |
External Diameter | 17 mm |
Details
Item | Collet |
Type | 426 E |
Standards | ISO 15488-B |
Adapter | ER 16 |
Concentricity | ≤ 10 µm |
Description
Through hardened and ground. Polished. Note: The collet clamping dia range is always up to 1 mm less than nominal- e.g. dia 10 - 9 mm- except for dia 1- 1.5 and 2 where it is only 0.5 mm. Collets ER16- ER25 and ER32 without a seal also available. Concentricity: 10 m Overall length L: 27.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- MILWAUKEE TOOL 11/64" Titanium SHOCKWAVE (48-89-4608)
- RELTON Multiple Cutter Hammer Bit 1" X 60" Pyramid Point - SDS-max (PMX-16-66)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Blue (40230EC14)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- HOLEX ER-32 Collet with Seal, 11/16 inch (309001 11/16)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- PARLEC Collet, ER20, 3/8 (ER20-0375)
- Holex Collets